Motion
48-22-2464

MILWAUKEE TOOL
48-22-2464

Nut Driver - 7-13/64 in Overall Length
MI ITEM #14604195
MFR #48-22-2464
Your Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2464

Nut Driver - 7-13/64 in Overall Length
MI ITEM #14604195
MFR #48-22-2464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.99/each(List $18.38)

Overview

Mfr description
48-22-2464 7MM HOLLOWCORE NUT DRIVER
  • HOLLOWCORE™ Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
  • Chrome Plated for Rust Protection
  • Hollow shaft for multi-length threaded rod applications
  • Removes rusted and stripped bolts
  • Forged steel shanks provide longer life and more durability
  • Comfortable Tri-Lobe Handle
  • Limited lifetime warranty

Specifications

  • Overall Length
    7-13/64 in
  • Material
    Forged Steel, Polypropylene
  • Height
    1.2500 in
  • Width
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought