Motion
8084XL

FALLTECH
8084XL

Harnesse - Nylon Material, Side, Back D-Ring Location, Mating Leg Strap, 130 to 310 lbs Weight Capacity
Mi Item #14630682
MFR #8084XL
Price$866.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8084XL

Harnesse - Nylon Material, Side, Back D-Ring Location, Mating Leg Strap, 130 to 310 lbs Weight Capacity
Mi Item #14630682
MFR #8084XL

Mfr description
8084XL ARC FLASH CONSTRUCTION BELTED LOO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.62/each

Specifications

Details

  • Arc Flash Or Heat Protection
    ASTM F887
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back, Side
  • Harness Material
    Nylon
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    Nomex fabrics
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI Z359.11-2014, ASTM F887, OSHA 1910.66, OSHA 1926.502
  • Style Application
    Arc Flash, High Voltage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)