Motion
824032D

FALLTECH
824032D

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Polyester Material
Mi Item #14630697
MFR #824032D
Price$243.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
824032D

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft, 1.83 m Long, Polyester Material
Mi Item #14630697
MFR #824032D

Mfr description
824032D 4' TO 6' ELASTECH ENERGY ABSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.39/each

Specifications

Dimensions

  • Length
    6 ft, 1.83 m
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Rebar Hook
  • ANSI Rating
    ANSI Z359.13-2013
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Lifeline Material
    Polyester
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.13-2013, OSHA 1910.66, OSHA 1926.502
  • Type
    Energy Absorbing Lanyard
  • Unit Connector
    Rebar Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)