Motion
8001BS

FALLTECH
8001BS

Harness - Polyester Material, Dorsal, Hip, Sternal, Suspension, Dorsal Extension D-Ring Location, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14630705
MFR #8001BS
Price$892.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8001BS

Harness - Polyester Material, Dorsal, Hip, Sternal, Suspension, Dorsal Extension D-Ring Location, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14630705
MFR #8001BS

Mfr description
8001BS ROUGHNECK 7D BOSUN BELTED FULL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$892.41/each

Specifications

Details

  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Mating Buckle
  • D Ring Locations
    Dorsal Extension, Dorsal, Hip, Sternal, Suspension
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Mating Buckle
  • Padding Or Lining
    Yes
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    OSHA 1926.502 and 1910.140
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)