Motion
72706SA4 6' DURATECH MINI CLASS 1 PERSO

FALLTECH
72706SA4 6' DURATECH MINI CLASS 1 PERSO

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Aluminum Material
Mi Item #14630707
MFR #72706SA4 6' DURATECH MINI CLASS 1 PERSO
Price$304.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
72706SA4 6' DURATECH MINI CLASS 1 PERSO

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Aluminum Material
Mi Item #14630707
MFR #72706SA4 6' DURATECH MINI CLASS 1 PERSO

Mfr description
72706SA4 6' DURATECH MINI CLASS 1 PERSO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.32/each

Specifications

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    Z359.14-2021
  • Capacity
    130 to 310 lbs
  • Lifeline Material
    Aluminum
  • Standards Met
    ANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
  • Type
    Mini Class 1 Personal SRL-P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)