Motion
8001BM

FALLTECH
8001BM

Harnesse - Polyester Material, Dorsal Extension, Hip, Sternal, Suspension, Dorsal D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14630709
MFR #8001BM
Price$743.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8001BM

Harnesse - Polyester Material, Dorsal Extension, Hip, Sternal, Suspension, Dorsal D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14630709
MFR #8001BM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$743.68/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Dorsal Extension, Dorsal, Hip, Sternal, Suspension
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Ergonomic EVA Foam
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    OSHA 1910.140, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Oil & Gas Derrick

Overview

Mfr description
8001BM ROUGHNECK 7D BOSUN BELTED FULL B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought