Specifications
Details
- Anchorage ConnectionSnap Hook
- ANSI RatingZ359.14-2021
- Capacity130 to 310 lbs
- Lifeline MaterialAluminum
- Standards MetANSI Z359.14-2021, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
- TypeMini Class 1 Personal SRL-P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)