Specifications
Details
- Capacity130 lbs to 425 lbs
- Chest Strap BuckleMating Buckle
- D Ring LocationsDorsal, Suspension, Waist/Rear
- Harness MaterialPolyester
- Leg Strap BuckleMating Buckle
- Padding Or LiningYes
- Shoulder Strap BuckleFriction Roller
- Standards MetOSHA 1926.502 and 1910.140
- Style ApplicationDerrick
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)