Motion
74709TB8

FALLTECH
74709TB8

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 9 ft, 2.74 m Long, Dyneema Material
Mi Item #14630781
MFR #74709TB8
Price$971.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
74709TB8

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 9 ft, 2.74 m Long, Dyneema Material
Mi Item #14630781
MFR #74709TB8

Mfr description
74709TB8 9' WRAPTECH MINI PERSONAL SRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.95/each

Specifications

Dimensions

  • Length
    9 ft, 2.74 m
  • Overall Length
    9 ft

Details

  • Anchorage Connection
    Carabiner
  • Capacity
    310 lbs
  • Harness Connection
    Carabiner
  • Housing Material
    Nylon
  • Lifeline Material
    Dyneema
  • Number Of Legs
    2
  • Standards Met
    OSHA 1910.66, OSHA 1926.502
  • Type
    Personal Fall Limiter
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)