Motion
7268CS

FALLTECH
7268CS

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
Mi Item #14630822
MFR #7268CS
Price$1,675.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7268CS

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
Mi Item #14630822
MFR #7268CS

Mfr description
7268CS DURATECH SRL WITH 50' STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,675.06/each

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Length
    50 ft, 15.24 m
  • Line Width Or Diameter
    0.1875 in | 4.76 mm
  • Overall Length
    50 ft

Details

  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Aluminum
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Stainless Steel
  • Number Of Legs
    1
  • PSC Code
    4240
  • Standards Met
    OSHA 1910.140, OSHA 1910.66, OSHA 1926.502
  • Type
    Self-Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)