Overview
Mfr description
8247ELY3D 6' IRONMAN 12' FREE FALL ELAS
Specifications
- TypeElasticated Energy Absorbing Lanyard
- Capacity130 to 310 lbs
- Standards MetANSI Z359.13-2013, OSHA 1926.502 and 1910.66
- Anchorage ConnectionRebar Hook
- ANSI RatingZ359.14-2014
- Harness ConnectionSnap Hook
- Number Of Legs2
- Lifeline MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data