Motion
82710SA1

FALLTECH
82710SA1

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Dyneema Material
Mi Item #14630836
MFR #82710SA1
Price$389.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82710SA1

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Dyneema Material
Mi Item #14630836
MFR #82710SA1

Mfr description
82710SA1 10' DURATECH WEB SRL WITH STEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.74/each

Specifications

Dimensions

  • Length
    10 ft, 3.05 m
  • Overall Length
    10 ft

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    ANSI Z359.14-2014
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Housing Material
    Glass-Filled Nylon
  • Lifeline Material
    Dyneema
  • Standards Met
    ANSI Z359.14-2014, OSHA 1910.66, OSHA 1926.502
  • Type
    Webbing SRL
  • Unit Connector
    Steel Snap Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)