Motion
82710SG5

FALLTECH
82710SG5

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Aluminum Rebar Hook End Connection, Dyneema Material
Mi Item #14630851
MFR #82710SG5
Price$538.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82710SG5

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 10 ft, 3.05 m Long, Aluminum Rebar Hook End Connection, Dyneema Material
Mi Item #14630851
MFR #82710SG5

Mfr description
82710SG5 10' DURATECH WEB SRL WITH ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.48/each

Specifications

Dimensions

  • Length
    10 ft, 3.05 m
  • Overall Length
    10 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2014
  • Capacity
    310 lbs
  • Harness Connection
    Rebar Hook
  • Housing Material
    Glass-Filled Nylon
  • Lanyard End Connection
    Aluminum Rebar Hook
  • Lifeline Material
    Dyneema
  • PSC Code
    4240
  • Standards Met
    ANSI Z359.14-2014, CSA Z259.2.2-2017, OSHA 1910.66, OSHA 1926.502
  • Type
    SRL
  • Unit Connection
    Anchorage Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)