Motion
82911SG5

FALLTECH
82911SG5

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 11 ft, 3.35 m Long, Aluminum Rebar Hook End Connection, Kevlar Material
Mi Item #14630859
MFR #82911SG5
Price$963.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82911SG5

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 11 ft, 3.35 m Long, Aluminum Rebar Hook End Connection, Kevlar Material
Mi Item #14630859
MFR #82911SG5

Mfr description
82911SG5 11' DURATECH ARC FLASH SRL WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.21/each

Specifications

Dimensions

  • Length
    11 ft, 3.35 m
  • Overall Length
    11 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI Z359.14-2014
  • Capacity
    310 lbs
  • Harness Connection
    Carabiner
  • Housing Material
    Glass-Filled Nylon
  • Lanyard End Connection
    Aluminum Rebar Hook
  • Lifeline Material
    Kevlar
  • Material
    Glass-Filled Nylon Housing, Kevlar Webbing
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-2014, ASTM F887-13, OSHA 1910.66, OSHA 1926.502
  • Type
    SRL
  • Unit Connection
    Anchorage Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)