Overview
Mfr description
83709SB7 9' DURATECH CABLE SRL WITH STE
Specifications
- TypeSRL Cable
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2014, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
- Anchorage ConnectionCarabiner
- ANSI RatingZ359.14-2014
- Lifeline MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data