Motion
70182X3XL

FALLTECH
70182X3XL

Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Hi-Vis Lime Color, 130 to 310 lbs Weight Capacity
Mi Item #14630915
MFR #70182X3XL
Price$371.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
70182X3XL

Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Hi-Vis Lime Color, 130 to 310 lbs Weight Capacity
Mi Item #14630915
MFR #70182X3XL

Mfr description
70182X3XL HI-VIS LIME CLASS 2 VEST WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.41/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Mating
  • Color
    Hi-Vis Lime
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    High Vis & Reflective
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Fall Arrest and Work Positioning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)