Motion
7084S
Harness - Polyester Material, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14630927
MFR #7084S
Price$1,063.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14630927
MFR #7084S

Mfr description
7084S COMFORTECH 6D TOWER CLIMBER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.43/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Mating Buckle
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Mating Buckle
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI Z359.11-2014
  • Style Application
    Fall Arrest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)