Motion
7087BFDL

FALLTECH
7087BFDL

Harnesse - Polyester Material, Back, Front D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14630951
MFR #7087BFDL
List Price$563.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7087BFDL

Harnesse - Polyester Material, Back, Front D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14630951
MFR #7087BFDL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$563.92/each for your price

Overview

Mfr description
7087BFDL FLOWTECH LTE 2D CLIMBING NON-B

Specifications

  • Style Application
    Climbing
  • D Ring Locations
    Back, Front
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • Padding Or Lining
    Breathable Foam
  • Standards Met
    CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
  • Shoulder Strap Buckle
    Cam Lock
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text