Motion
82506L 17" PREMIUM REBAR POSITIONING ASS

FALLTECH
82506L 17" PREMIUM REBAR POSITIONING ASS

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity
MI ITEM #14630958
MFR #82506L 17" PREMIUM REBAR POSITIONING ASS
Your Price$230.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82506L 17" PREMIUM REBAR POSITIONING ASS

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity
MI ITEM #14630958
MFR #82506L 17" PREMIUM REBAR POSITIONING ASS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.32/each(List $264.87)

Overview

Mfr description
82506L 17" PREMIUM REBAR POSITIONING ASS

Specifications

  • Type
    Rebar Positioning Assembly
  • Capacity
    130 to 310 lbs
  • Standards Met
    ANSI Z359.3-2017, OSHA 1926.502 and 1910.66
  • ANSI Rating
    Z359.3-2017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text