Motion
8250LT 21" STANDARD-DUTY REBAR POSITIONI

FALLTECH
8250LT 21" STANDARD-DUTY REBAR POSITIONI

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity
Mi Item #14630976
MFR #8250LT 21" STANDARD-DUTY REBAR POSITIONI
Price$214.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8250LT 21" STANDARD-DUTY REBAR POSITIONI

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity
Mi Item #14630976
MFR #8250LT 21" STANDARD-DUTY REBAR POSITIONI

Mfr description
8250LT 21" STANDARD-DUTY REBAR POSITIONI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.75/each

Specifications

Details

  • ANSI Rating
    Z359.3-2017
  • Capacity
    130 to 310 lbs
  • Standards Met
    ANSI Z359.3-2017, OSHA 1926.502 and 1910.66
  • Type
    Rebar Positioning Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)