Motion
8250LTWA

FALLTECH
8250LTWA

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 24.0000 in, 610 mm Long, Polyester Material
Mi Item #14630982
MFR #8250LTWA
Price$284.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
8250LTWA

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 24.0000 in, 610 mm Long, Polyester Material
Mi Item #14630982
MFR #8250LTWA

Mfr description
8250LTWA 24" STANDARD-DUTY REBAR POSITIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.74/each

Specifications

Dimensions

  • Length
    24.0000 in, 610 mm
  • Overall Length
    24 in

Details

  • Anchorage Connection
    Rebar Hook
  • ANSI Rating
    ANSI Z359.3-2017
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Lifeline Material
    Polyester
  • Standards Met
    ANSI Z359.3-2017, OSHA 1910.66, OSHA 1926.502
  • Type
    Rebar Positioning Lanyard
  • Unit Connector
    Rebar Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)