Motion
825012W

FALLTECH
825012W

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 19.0000 in, 0.48 m Long, Polyester Material
Mi Item #14630987
MFR #825012W
Price$207.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
825012W

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 19.0000 in, 0.48 m Long, Polyester Material
Mi Item #14630987
MFR #825012W

Mfr description
825012W 19" REBAR POSITIONING ASSEMBLY W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.61/each

Specifications

Dimensions

  • Length
    19.0000 in, 0.48 m
  • Overall Length
    19 in

Details

  • Anchorage Connection
    Rebar Hook
  • ANSI Rating
    ANSI Z359.3-2017
  • Capacity
    310 lbs
  • Harness Connection
    Snap Hook
  • Lifeline Material
    Polyester
  • Standards Met
    ANSI Z359.3-2017, OSHA 1910.66, OSHA 1926.502
  • Type
    Rebar Positioning Lanyard
  • Unit Connector
    Swivel Rebar Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)