Motion
7094XS

FALLTECH
7094XS

Harness - Polyester Material, Tongue Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631032
MFR #7094XS
Price$133.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7094XS

Harness - Polyester Material, Tongue Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631032
MFR #7094XS

Mfr description
7094XS HEAVY-DUTY TOOL BELT FOR HARNESSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.62/each

Specifications

Details

  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Shoulder Strap Buckle
    Tongue Buckle
  • Standards Met
    OSHA 1926.502 and 1910.140
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)