Overview
Mfr description
7094M HEAVY-DUTY TOOL BELT FOR HARNESSES
Specifications
- Style ApplicationHeavy-duty Tool Belt for Harnesses
- Size38-47 in
- Capacity130 to 310 lbs
- Leg Strap BuckleTongue Buckle
- Harness MaterialPolyester
- Standards MetOSHA 1910.140, OSHA 1910.66, OSHA 1926.502
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data