Motion
7092BS

FALLTECH
7092BS

Harnesse - Polyester Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 130 to 310 lbs Weight Capacity
MI ITEM #14631049
MFR #7092BS
List Price$551.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7092BS

Harnesse - Polyester Material, Side, Back D-Ring Location, Quick Connect Leg Strap, Black Color, 130 to 310 lbs Weight Capacity
MI ITEM #14631049
MFR #7092BS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$551.99/each for your price

Overview

Mfr description
7092BS FLOWTECH LTE 3D STANDARD NON-BEL

Specifications

  • Style Application
    Fall Arrest and Work Positioning
  • D Ring Locations
    Back, Side
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Standards Met
    ANSI Z359.11-2014, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Cam Lock
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text