Motion
7509S
Self-retracting Lanyards, Lifeline & Fall Limiter - 60 ft, 18.29 m Long, Stainless Steel Material
Mi Item #14631102
MFR #7509S
Price$7,731.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 60 ft, 18.29 m Long, Stainless Steel Material
Mi Item #14631102
MFR #7509S

Mfr description
7509S 8' CONFINED SPACE TRIPOD SYSTEM WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,731.05/each

Specifications

Dimensions

  • Length
    60 ft, 18.29 m
  • Overall Length
    60 ft

Details

  • Housing Material
    Aluminum
  • Lifeline Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    ANSI and OSHA compliance
  • Type
    System with 3-way SRL-R and Winch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)