Specifications
Dimensions
- Length23.0000 in, 584.20 mm
Details
- MaterialBirch Plywood, Plated Alloy Steel, Polyester
- Standards MetOSHA 1926.502 and 1910.66
- TypeBasic Bosun Seat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)