1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALLTECH
8039L
Rescue & Descent Accessorie - 23.0000 in, 584.20 mm Long, Birch Plywood, Polyester, Plated Alloy Steel
MI ITEM #
14631112
MFR #
8039L
Price
$734.93
/each
Qty
Add to Cart
Previous Page
Home
Safety
Confined Space Equipment
Rescue and Descent
FALLTECH 8039L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALLTECH
8039L
Rescue & Descent Accessorie - 23.0000 in, 584.20 mm Long, Birch Plywood, Polyester, Plated Alloy Steel
MI ITEM #
14631112
MFR #
8039L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$734.93
/each
Qty
Add to Cart
Specifications
Dimensions
Length
23.0000 in, 584.20 mm
Details
Material
Birch Plywood, Plated Alloy Steel, Polyester
Standards Met
OSHA 1926.502 and 1910.66
Type
Premium Bosun Seat
Overview
Mfr description
8039L ROUGHNECK PREMIUM BOSUN SEAT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought