Motion
7047BFDS

FALLTECH
7047BFDS

Harness - Nomex, Kevlar Material, Dorsal, Hip, Sternal D-Ring Location, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631163
MFR #7047BFDS
Price$861.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7047BFDS

Harness - Nomex, Kevlar Material, Dorsal, Hip, Sternal D-Ring Location, Mating Buckle Leg Strap, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631163
MFR #7047BFDS

Mfr description
7047BFDS ARC FLASH NOMEX 4D CLIMBING NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.41/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Mating Buckle
  • D Ring Locations
    Dorsal, Hip, Sternal
  • Harness Material
    Kevlar, Nomex
  • Leg Strap Buckle
    Mating Buckle
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI Z359.11-2014, ASTM F887, OSHA 1926.502 and 1910.140
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)