Specifications
Details
- Arc Flash Or Heat ProtectionArc Flash Rated
- Capacity130 to 310 lbs
- Chest Strap BuckleMating
- D Ring LocationsBack
- Harness MaterialNylon
- High Visibility Or ReflectiveNo
- Leg Strap BuckleMating
- Padding Or LiningUnpadded
- Shoulder Strap BuckleMating Buckle
- Standards MetANSI Z359.11-2014, ASTM F887, OSHA 1910.66, OSHA 1926.502
- Stretch ConstructionFalse
- Style ApplicationArc Flash, High Voltage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)