Motion
7018B
Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631201
MFR #7018B
List Price$166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631201
MFR #7018B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$166.23/each for your price

Overview

Mfr description
7018B CONTRACTOR+ 3D STANDARD NON-BELTED

Specifications

  • Style Application
    Construction
  • D Ring Locations
    Back, Side
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Friction Roller
  • Chest Strap Buckle
    Mating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text