Overview
Mfr description
7051 ARC FLASH NYLON STANDARD NON-BELTED
Specifications
- Style ApplicationArc Flash, High Voltage
- D Ring LocationsBack
- Capacity130 to 310 lbs
- Leg Strap BuckleMating
- Harness MaterialNylon
- Arc Flash Or Heat ProtectionASTM F887
- High Visibility Or ReflectiveNo
- Padding Or LiningUnpadded
- Standards MetANSI Z359.11-2014, ASTM F887, OSHA 1910.66, OSHA 1926.502
- Stretch ConstructionFalse
- Shoulder Strap BuckleMating Buckle
- Chest Strap BuckleMating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data