Motion
70512X

FALLTECH
70512X

Harness - Nylon Material, Dorsal Loop D-Ring Location, Mating Buckle Leg Strap, 2 XL Size, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631213
MFR #70512X
Price$359.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
70512X

Harness - Nylon Material, Dorsal Loop D-Ring Location, Mating Buckle Leg Strap, 2 XL Size, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631213
MFR #70512X

Mfr description
70512X ARC FLASH NYLON STANDARD NON-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.51/each

Specifications

Dimensions

  • Size
    2

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Mating Buckle
  • D Ring Locations
    Dorsal Loop
  • Harness Material
    Nylon
  • Leg Strap Buckle
    Mating Buckle
  • Padding Or Lining
    No
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI Z359.11-2014, ASTM F887, OSHA 1926.502 and 1910.66
  • Stretch Construction
    Non-Stretch
  • Style Application
    Arc Flash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)