Motion
8070L
Harnesse - Kevlar, Nomex Material, Side, Back D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631238
MFR #8070L
Your Price$1,376.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Kevlar, Nomex Material, Side, Back D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631238
MFR #8070L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,376.35/each(List $1,582.80)

Overview

Mfr description
8070L ARC FLASH NOMEX 3D CONSTRUCTION B

Specifications

  • Style Application
    Arc Flash, High Voltage
  • D Ring Locations
    Back, Side
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Quick Connect
  • Harness Material
    Kevlar, Nomex
  • Arc Flash Or Heat Protection
    ASTM F887
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Padded
  • Standards Met
    ANSI Z359.11-2014, ASTM F887, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Mating Buckle
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought