Motion
70173X

FALLTECH
70173X

Harness - Polyester Material, Dorsal, Hip D-Ring Location, Mating Buckle Leg Strap, 3 XL Size, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631272
MFR #70173X
Price$114.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
70173X

Harness - Polyester Material, Dorsal, Hip D-Ring Location, Mating Buckle Leg Strap, 3 XL Size, 130 lbs to 425 lbs Weight Capacity
Mi Item #14631272
MFR #70173X

Mfr description
70173X CONTRACTOR 3D STANDARD NON-BELTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.54/each

Specifications

Dimensions

  • Size
    3

Details

  • Capacity
    130 lbs to 425 lbs
  • Chest Strap Buckle
    Mating Buckle
  • D Ring Locations
    Dorsal, Hip
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Mating Buckle
  • Padding Or Lining
    No
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1926.502 and 1910.140
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)