Overview
Mfr description
KIT1559Y6P HARNESS AND LANYARD 3-PC KIT
Specifications
- Style ApplicationContractor
- D Ring LocationsBack
- Capacity130 to 310 lbs
- Leg Strap BuckleMating
- Standards MetANSI Compliant, OSHA Compliant
- Chest Strap BuckleMating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data