Specifications
Details
- Arc Flash Or Heat ProtectionNo
- Capacity130 to 310 lbs
- Chest Strap BuckleMating
- D Ring LocationsBack
- High Visibility Or ReflectiveNo
- Leg Strap BuckleMating
- Padding Or LiningUnpadded
- Standards MetMeets ANSI and OSHA standards
- Stretch ConstructionFalse
- Style ApplicationFall Arrest
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)