Motion
9010CP

FALLTECH
9010CP

Harnesse - Polyester Material, Back D-Ring Location, Mating Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631387
MFR #9010CP
Price$153.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
9010CP

Harnesse - Polyester Material, Back D-Ring Location, Mating Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631387
MFR #9010CP

Mfr description
9010CP HARNESS AND LANYARD 3 PC KIT INCL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.36/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Mating
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Compliant, OSHA Compliant
  • Stretch Construction
    False
  • Style Application
    Fall Arrest

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)