Specifications
Details
- Capacity130 to 310 lbs
- Chest Strap BuckleMating
- D Ring LocationsBack
- Leg Strap BuckleTongue Buckle
- Padding Or LiningUnpadded
- Standards MetANSI Compliant, OSHA Compliant
- Style ApplicationFall Arrest
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)