Motion
7021BFD2X

FALLTECH
7021BFD2X

Harnesse - Polyester Material, Back, Front D-Ring Location, Tongue Buckle Leg Strap, 2 XL Size, 130 to 310 lbs Weight Capacity
MI ITEM #14631403
MFR #7021BFD2X
List Price$403.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7021BFD2X

Harnesse - Polyester Material, Back, Front D-Ring Location, Tongue Buckle Leg Strap, 2 XL Size, 130 to 310 lbs Weight Capacity
MI ITEM #14631403
MFR #7021BFD2X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$403.26/each for your price

Overview

Mfr description
7021BFD2X JOURNEYMAN FLEX ALUMINUM 2D C

Specifications

  • Style Application
    Climbing
  • Size
    2
  • D Ring Locations
    Back, Front
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Standards Met
    OSHA 1910.140, OSHA 1926.502, CSA Z259.10-2018
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Cam Lock
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text