Motion
7021BFDXL

FALLTECH
7021BFDXL

Harnesse - Polyester Material, Back, Front D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631411
MFR #7021BFDXL
List Price$401.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7021BFDXL

Harnesse - Polyester Material, Back, Front D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631411
MFR #7021BFDXL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$401.67/each for your price

Overview

Mfr description
7021BFDXL JOURNEYMAN FLEX ALUMINUM 2D C

Specifications

  • Style Application
    Fall Arrest and Climbing
  • D Ring Locations
    Back, Front
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Shoulder and Leg Padding
  • Standards Met
    CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Cam Lock
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought