Motion
KIT165936P

FALLTECH
KIT165936P

Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
Mi Item #14631420
MFR #KIT165936P
Price$276.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
KIT165936P

Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
Mi Item #14631420
MFR #KIT165936P

Mfr description
KIT165936P HARNESS AND LANYARD 3-PC KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.01/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    ANSI Compliant, OSHA Compliant
  • Stretch Construction
    False
  • Style Application
    Contractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)