Specifications
Details
- Arc Flash Or Heat ProtectionNo
- Capacity59 kg to 140.6 kg
- Chest Strap BuckleMating Buckle
- Harness MaterialPolyester
- Leg Strap BuckleMating Buckle
- Shoulder Strap BuckleMating Buckle
- Standards MetANSI Z359.11-2014, CSA Z259.10-2018
- Style ApplicationFall Arrest
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)