Motion
7016PC

FALLTECH
7016PC

Harnesse - Urethane Coated Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631472
MFR #7016PC
Price$375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7016PC

Harnesse - Urethane Coated Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631472
MFR #7016PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.42/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Mating
  • D Ring Locations
    Back
  • Harness Material
    Urethane Coated Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Unpadded
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    ANSI Z359.11-2014, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Paint and Chemical Processing

Overview

Mfr description
7016PC CONTRACTOR 1D COATED WEB STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought