Overview
Mfr description
82706SB1 6' DURATECH PERSONAL SRL WITH
Specifications
- TypePersonal SRL
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2014, OSHA 1926.502 and 1910.66
- Anchorage ConnectionSnap Hook
- ANSI RatingZ359.14-2014
- Lifeline MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data