Motion
7080BL

FALLTECH
7080BL

Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631485
MFR #7080BL
Your Price$550.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7080BL

Harnesse - Polyester Material, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631485
MFR #7080BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$550.14/each(List $660.16)

Overview

Mfr description
7080BL ADVANCED COMFORTECH GEL 1D STAND

Specifications

  • Style Application
    Fall Arrest
  • D Ring Locations
    Back
  • Capacity
    130 to 310 lbs
  • Leg Strap Buckle
    Tongue Buckle
  • Harness Material
    Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    Gel Padding
  • Standards Met
    ANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Cam Lock
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought