Motion
7035XL

FALLTECH
7035XL

Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631489
MFR #7035XL
Price$376.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
7035XL

Harnesse - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631489
MFR #7035XL

Mfr description
7035XL JOURNEYMAN FLEX STEEL 3D CONSTRU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.25/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Padded
  • Shoulder Strap Buckle
    Friction Roller
  • Standards Met
    CSA Z259.10-2018, OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2021
  • Stretch Construction
    False
  • Style Application
    Construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)