Motion
8081L
Harnesse - Nylon Material, Side, Back D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631493
MFR #8081L
Price$1,057.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Nylon Material, Side, Back D-Ring Location, Quick Connect Leg Strap, 130 to 310 lbs Weight Capacity
MI ITEM #14631493
MFR #8081L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,057.07/each

Specifications

Details

  • Arc Flash Or Heat Protection
    ASTM F887
  • Capacity
    130 to 310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Side
  • Harness Material
    Nylon
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Nomex Padding
  • Shoulder Strap Buckle
    Mating Buckle
  • Standards Met
    OSHA 1926.502, ANSI Z359.11-2014, ASTM F887, OSHA 1910.66
  • Style Application
    Arc Flash, High Voltage

Overview

Mfr description
8081L ARC FLASH CONSTRUCTION BELTED LOOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought