Overview
Mfr description
82909SC5 9' ARC FLASH DURATECH MAX PERS
Specifications
- TypePersonal SRL
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2021, ASTM F887-13, OSHA 1926.502 and 1910.66
- Anchorage ConnectionRebar Hook
- ANSI RatingZ359.14-2021
- Lifeline MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data