Motion
82909SC1 9' ARC FLASH DURATECH MAX PERS

FALLTECH
82909SC1 9' ARC FLASH DURATECH MAX PERS

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Steel Material
Mi Item #14631596
MFR #82909SC1 9' ARC FLASH DURATECH MAX PERS
Price$534.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82909SC1 9' ARC FLASH DURATECH MAX PERS

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Steel Material
Mi Item #14631596
MFR #82909SC1 9' ARC FLASH DURATECH MAX PERS

Mfr description
82909SC1 9' ARC FLASH DURATECH MAX PERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.64/each

Specifications

Details

  • Anchorage Connection
    Snap Hook
  • ANSI Rating
    Z359.14-2021
  • Capacity
    130 to 310 lbs
  • Lifeline Material
    Steel
  • Standards Met
    ANSI Z359.14-2014, ASTM F887-13, OSHA 1926.502 and 1910.66
  • Type
    Personal SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)